0
1

HP2050 - 2 Speed 720W Impact Drill, 13mm Keyed Chuck


£179.99 Inc VAT (20%)

See all variants from £179.99

Description

Impact Drill featuring a powerful 6.6A motor for the most demanding applications and a conveniently located 2-mode switch that allows for fast mode changes between "Rotation Only" and "Hammering with Rotation".

FEATURES:

• Variable 2-speed with variable speed control dial.

• Built-in clutch engineered to reduce gear damage by automatically disengaging gears if bit binds.

• Positive stop mode selector prevents accidental mode disengagement.

• Large trigger switch and 360° swivel side handle for added comfort.

• Recessed lock-on button for continuous use.

• All-ball bearing construction for longer tool life.

• Ergonomic rubberized grip for increased comfort on the job.

• Lightweight 2.3Kg for reduced operator fatigue.

• Designed for low noise and reduced vibration.

See full description

Feature Attributes

Blows per Minute:
High: 0-58,000,Low: 0-24,000 ,
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
No Load Speed:
Low: 0-1,200,High: 0-2,900 rpm,rpm
Chuck Capacity:
1.5 to 13
Capacity:
Drilling Ø Masonry 20mm,Drilling Ø Wood 40mm,Drilling Ø Steel 13mm
Model Number:
HP2050
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome