Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Machining
/
Chucks, Collets & Toolposts
/
Chuck Keys and Holders
Industrial Keyed Chuck Drills
By Kobe Blue Line
Chuck Capacity
Select
See all variants from
£92.99
Inc VAT (20%)
Up to 15% off
1
Add to basket
Add to quotation
See all variants from
£92.99
Description unavailable
Feature Attributes
Air Inlet Size:
1/4 NPT
Chuck Type:
Keyed
Air Pressure:
90 psi
Air Consumption:
113 ft³/min
Overall Width:
42 mm
Reversibility:
Reversible
More attributes