0
1

HSS Taper Shank Chucking Reamers - Inch


Select
£44.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £44.99

Description

The European version of machine reamers ideally suited for use on high performance CNC machines. They are also available, to special order, with a higher cobalt content or made from solid carbide for the machining of tougher more exotic materials. Manufactured to BS 328 : Part 4 : 1990 and DIN 208 B.

Feature Attributes

Flute Type:
Left Hand Spiral
Material Grade:
M35
Standards Met:
BS 328-4,DIN 208
Material:
Cobalt High Speed Steel
Reamer Type:
Fixed
Cutting Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome