3710 Straight Internal Circlip Pliers


Select
£30.99 Inc VAT (20%)


See all variants from £30.99


Description unavailable

Feature Attributes

Type:
Circlip Pliers
Special Features:
Corrosion-Resistant
Finish/Coating:
Black Gun
Jaw Style:
Internal Straight
Standards Met:
DIN 5256C
Handle Material:
High Alloy Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome