3712 1/2" Bent Internal Circlip Pliers


Select
£27.99 Inc VAT (20%)


See all variants from £27.99


Description unavailable

Feature Attributes

Type:
Circlip Pliers
Non Sparking:
No
Jaw Style:
Internal Bent
Number of Pieces:
1
Standards Met:
DIN 5256D
Jaw Material:
High Alloy Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome