Pro-Torq Sprung External Circlip Pliers


Select
£6.49 Inc VAT (20%)


See all variants from £6.49

Description

This range of Sprung Straight Jaw External Circlip Pliers are manufactured from specially selected steels and complete with a dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. These handle grips are manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Also boasting a double polished head and joint and induction hardened cutting edges, the pliers are especially suitable for production line environments where repetitive work is undertaken. Available in two sizes.

Features and Benefits
• Manufactured from specially selected steels for optimum durability
• Dual material handle grip bolsters user comfort and control
• Double polished head and joint ensures precision as well as repelling dirt and grime
• Induction hardened cutting edges for accurate removal and insertion of circlips
• Available in two sizes to suit your needs

Typical Applications
• Automotive
• Construction
• Engineering

Feature Attributes

Type:
Circlip Plier
Jaw Angle:
Straight
Jaw Style:
External
Number of Pieces:
1
Insulated:
No
Handle Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome