0
1

Circular Saw Blade Hh Aluminium 235 x 30 x 2.5/1.8 X T80

Order Code: ZT5516005S

£65.99 Inc VAT (20%)


Description

The Freud Aluminium Circular Saw Blade is designed to cut aluminium, non-ferrous metals, plastics, epoxy and wood. It would be used mostly by trade professionals and some home DIY users. It has high-quality precision-ground carbide teeth, which makes the blade robust and provides long lifetime in tough applications. This ensures the highest stability, accuracy and blade flatness. The flatter the blade the less material is wasted. The blade has high-quality, precision-ground carbide teeth and a Teflon-coating ‘Perma-SHIELD protection’. The protection and carbide teeth reduce the friction and prevents long term corrosion. The laser-cut expansion slots across the blade are designed to lower vibration during use. This dampens noise and prevents the blade from warping. It is compatible with plunge and hand-held saws. Supplied as a single unit. Features and Benefits: Super micro grain carbide tips with titanium (TiCo) – This is designed maximum sharpness, strength and durability. Perma-SHIELD non-Stick coating - Reduces heat, corrosion and resin build-up. Advanced tri-metal brazing – This allows carbide tips to withstand extreme impact. Laser-cut expansion slots - Prevent blade warp and precision tensioning for blade flatness. Anti-vibration slots – This enable smooth running and reduced noise. Technical Specification: Blade Diameter (mm): 235. Bore Diameter (mm): 30. Kerf (mm): 2.5. Blade Thickness (mm): 1.8. Tooth Count: 80 Supplied With: 1x Freud Aluminium Circular Saw Blade 235mm x 30mm x T80

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome