0
1
2

Circular Saw Blade Hh Construct Wood 190 x 30 x 2.0/1.3 X T14 LP20M 015P

Order Code: ZT5516002S

£27.99 Inc VAT (20%)


Description

Saw blade for processing construction timber with metal inclusions (nails) and concrete and plaster residues Ideal for processing construction timber with metal inclusions, concrete and plaster residues, as well as softwoods and OSB boards. Features: Ideal for processing construction timber with metal inclusions and concrete and plaster residues. The titanium-cobalt-carbide alloys (TiCo) specially produced by Freud enable flawless results with enormous tool life. The PermaShield coating provides durable protection and reduces build-up. Saw blades from Freud - the world's largest manufacturer of high quality circular saw blades. Lasered anti-vibration slots guarantee smooth running and minimize noise. The special brazed joint (Freud Tri-Metal) consists of a layer of copper between two layers of silver, which ensures improved stability during hard impacts. Steel blade of selected steel guarantees precision and longevity. The essential information is permanently lasered onto each Freud saw blade. Technical data: Freud classification: Cabled | hand-guided | wood, nail-proof (→ lasered on the saw blade as a pictogram) Saw blade Ø: 190 mm Cutting width: 2.0 mm Blade thickness: 1.3 mm Bore Ø: 30 mm Number of teeth: 14 Tooth form: Alternating tooth Angle of rake: 18 Pin holes: 2/7/42

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome