0
1
2

Circular Saw Blade Hh Laminated Panel 160 x 20 x 2.2/1.6 X T48 TCG LP40M 026P

Order Code: ZT5515793S

£46.99 Inc VAT (20%)


Description

Saw blade for processing coated panel materials Ideal for processing coated wood-based panels with dip and circular saws. Features: Ideal for processing coated wood materials with dip and circular saws. The titanium-cobalt-carbide alloys (TiCo) specially produced by Freud enable flawless results with enormous tool life. The PermaShield coating provides durable protection and reduces build-up. Saw blades from Freud - the world's largest manufacturer of high quality circular saw blades. Lasered anti-vibration slots guarantee smooth running and minimize noise. The special brazed joint (Freud Tri-Metal) consists of a layer of copper between two layers of silver, which ensures improved stability during hard impacts. Steel blade of selected steel guarantees precision and longevity. The essential information is permanently lasered onto each Freud saw blade. Technical data: Freud classification: Cabled | hand-guided | coated panels (→ lasered on the saw blade as a pictogram) Saw blade Ø: 160 mm Cutting width: 2.2 mm Blade thickness: 1.6 mm Bore Ø: 20 mm Number of teeth: 48 Tooth form: trapezoidal flat tooth Angle of rake: -5 Pin holes: - Delivery Includes: 1x circular saw blade 160 x 2.2/1.6 x 20, Z48

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome