Circular Saw Blade Hh Multi-Material 160 x 20 x 2.0/1.6 X T30 LP91M 001P

Order Code: ZT5515903S

£44.99 Inc VAT (20%)


Description

Made for handheld saws, for cutting chipboard, OSB, MDF, aluminium, copper, brass, plastics, or thin-walled steel. Freud made Titanium Cobalt Carbide (TiCo) teeth enable flawless finish with a dramatically longer cutting life. The Perma shield coating technology provides superior protection and guarantees durable cutting performance. Precisely the best - Freud as the biggest manufacturer of premium circular saw blades worldwide provides a blade for every application need. Specially designed anti-vibration slots enable smoth running and minimised noise. Freud special tri-metal shock resistant brazing alloy consists of copper wrapped between silver layers to withstand extreme impact. The premium steel body guarantees precision and high endurance. Application material laser-marked on each blade, for an easy and immediate user identification.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome