Saw blade for processing wood and wood-based materials Ideal for processing hard wood, soft wood and wood materials with plunge and hand circular saws. Optimally suited for cutting querto wood fibre Features: Ideal for processing wood and wood-based materials with plunge and hand circular saws. The titanium-cobalt-carbide alloys (TiCo) specially produced by Freud enable flawless results with enormous tool life. The PermaShield coating provides durable protection and reduces build-up. Ideal for Cross cutting, good for cutting along the wood fibre. Saw blades from Freud - the world's largest manufacturer of high quality circular saw blades. Lasered anti-vibration slots guarantee smooth running and minimize noise. The special brazed joint (Freud Tri-Metal) consists of a layer of copper between two layers of silver, which ensures improved stability during hard impacts. Steel blade of selected steel guarantees precision and longevity. The essential information is permanently lasered onto each Freud saw blade. Technical data: Freud classification: Cabled | hand-guided | wood (→ lasered onto the saw blade as a pictogram) Saw blade Ø: 165 mm Cutting width: 1.7 mm Blade thickness: 1.3 mm Bore Ø: 20 mm Number of teeth: 40 Tooth form: alternate tooth Angle of rake: 18 Pin holes: - Delivery Includes: 1x circular saw blade 165 x 1.7/1.3 x 20, Z40