0
1

Circular Saw Blade Hh Wood 184 x 16 x 2.4/1.6 X T40 LP40M 012P

Order Code: ZT5515988S

£32.99 Inc VAT (20%)


Description

Freud F03FS09704 Circular Saw Blade for Wood 184mm x 16mm x 40T (FR11W002H) The Freud F03FS09704 is a 184mm Circular Saw with a Perma Shield coated blade suited to cordless portable machines. Perma Shield gives new life to underpowered saws and produces smooth crosscuts in hardwoods, softwoods and moldings. Coated blades pull 1/3 less on the saw, which translates into 33% more cutting power. Thin kerf blades remove less material than standard carbide blades, thus requiring less horsepower to produce equally good results. Features: Reduction of vibration - specially designed anti-vibration slots enable smooth running and minimise noise Maximum durability - Freud tri-metal shock resistant brazing alloy consists of copper wrapped between silver layers to withstand extreme impact Long lifetime - Customised teeth made of extra durable and hard carbide grains from in-house development and production Reduction of friction and prevention of corrosion - this innovative coating technology provides superior protection and guarantees durable cutting performance Clear user guidance - application material laser marked on each blade for easy and immediate user recognition Precision cutting - the premium steel body (up to HRC46) guaranteed precision and high endurance Highest blade stability and accuracy - thanks to expansion slots in the special rolled in tension ring Specification: Diameter: 184mm Bore Size: 16mm Teeth: 40 Kerf Thickness: 2.4mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome