Freud F03FS09715 Circular Saw Blade for Wood 190 x 20mm x 48T (FR13W004H) The Freud F03FS09715 is a 190mm Circular Saw with 48 teeth and a Perma Shield coated blade suited to corded portable machines. Perma Shield gives new life to underpowered saws and produces smooth crosscuts in hardwoods, softwoods and moldings. Coated blades pull 1/3 less on the saw, which translates into 33% more cutting power. Thin kerf blades remove less material than standard carbide blades, thus requiring less horsepower to produce equally good results. Features : Reduction of vibration - specially designed anti-vibration slots enable smooth running and minimise noise Maximum durability - Freud tri-metal shock resistant brazing alloy consists of copper wrapped between silver layers to withstand extreme impact Long lifetime - Customised teeth made of extra durable and hard carbide grains from in-house development and production Reduction of friction and prevention of corrosion - this innovative coating technology provides superior protection and guarantees durable cutting performance Clear user guidance - application material laser marked on each blade for easy and immediate user recognition Precision cutting - the premium steel body (up to HRC46) guaranteed precision and high endurance Highest blade stability and accuracy - thanks to expansion slots in the special rolled in tension ring Specification : Diameter: 190mm Bore Size: 20mm Teeth: 48