Saw blade for processing wood and wood-based materials Ideal for processing hard wood, soft wood and wood materials with plunge and hand circular saws. Optimally suited for cutting along the wood fibre. Features: Ideal for processing wood and wood-based materials with plunge and hand circular saws. The titanium-cobalt-carbide alloys (TiCo) specially produced by Freud enable flawless results with enormous tool life. The PermaShield coating provides durable protection and reduces build-up. Ideal for rip cutsting, good for cutting querto wood fibre. Saw blades from Freud - the world's largest manufacturer of high quality circular saw blades. Lasered anti-vibration slots guarantee smooth running and minimize noise. The special brazed joint (Freud Tri-Metal) consists of a layer of copper between two layers of silver, which ensures improved stability during hard impacts. Highest precision in production: each saw blade is individually balanced. The ring-shaped imprint in the main blade bears witness to this complex pre-tensioning process. Laser-cut expansion slots guarantee a clean concentricity. Steel blade of selected steel guarantees precision and longevity. Technical data: Freud classification: Cabled | hand-guided | wood (→ lasered onto the saw blade as a pictogram) Saw blade Ø: 210 mm Cutting width: 2.4 mm Blade thickness: 1.8 mm Bore Ø: 30 mm Number of teeth: 24 Tooth form: Alternating tooth Angle of rake: 15 Pin holes: 2/7/42