0
1

Circular Saw Blade Miter Aluminium 250 x 30 x 2.8/2 X T80 LP80M 001P

Order Code: ZT5516212S

£72.99 Inc VAT (20%)


Description

Saw blade for processing aluminium and other non-ferrous metals and plastics. Ideal for processing non-ferrous metals such as aluminium, copper and brass or plastics with cross-cut and mitre saws. Features: Ideal for processing non-ferrous metals such as aluminium, copper and brass and plastics with chop and mitre saws. The titanium-cobalt-carbide alloys (TiCo) specially produced by Freud enable flawless results with enormous tool life. The PermaShield coating provides durable protection and reduces build-up. Saw blades from Freud - the world's largest manufacturer of high quality circular saw blades. Lasered anti-vibration slots guarantee smooth running and minimize noise. The special brazing joint (Freud Tri-Metal) consists of a layer of copper between two layers of silver, which ensures improved stability during hard impacts. Highest precision in production: each saw blade is individually balanced. The ring-shaped imprint in the main blade bears witness to this complex pre-tensioning process. Laser-cut expansion slots guarantee a clean concentricity. Steel blade of selected steel guarantees precision and longevity. The essential information is permanently lasered onto each Freud saw blade. Technical data: Freud classification: Cabled | crosscut saw | aluminium (→ lasered on the saw blade as a pictogram) Saw blade Ø: 250 mm Cutting width: 2.8 mm Blade thickness: 2.0 mm Bore Ø: 30 mm Number of teeth: 80 Tooth form: trapezoidal flat tooth Angle of rake: -5 Pin holes: 2/7/42 + 2/9/46 + 2/9.5/46.5 + 2/10/60 Delivery Includes: 1x circular saw blade 250 x 2.8/2.0 x 30, Z80

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome