Saw blade for processing wood and wood-based materials Ideal for processing hardwood, softwood and wood materials with circular table saws. Universal blade. Well suited for cuts along and across the wood fibre. Features: Ideal for processing wood and wood materials with circular table saws. The titanium-cobalt-carbide alloys (TiCo) specially produced by Freud allow flawless results with an enormous service life. The PermaShield coating provides durable protection and reduces build-up. Ideal for Ripping- and Cross Cutcuts. Universal blade. Saw blades from Freud - the world's largest manufacturer of high quality circular saw blades. Lasered anti-vibration slots guarantee smooth running and minimize noise. The special brazing joint (Freud Tri-Metal) consists of a layer of copper between two layers of silver, which ensures improved stability during hard impacts. Highest precision in production: each saw blade is individually balanced. The ring-shaped imprint in the main blade bears witness to this complex pre-tensioning process. Laser-cut expansion slots guarantee a clean concentricity. Steel blade of selected steel guarantees precision and longevity. Technical data: Freud classification: Cabled | table saw | wood (→ lasered on the saw blade as pictogram) Saw blade Ø: 250 mm Cutting width: 2.8 mm Blade thickness: 1.8 mm Bore Ø: 30 mm Number of teeth: 60 Tooth form: alternate tooth Angle of rake: 10° Pin holes: 2/6/42