Saw blade for processing wood and wood-based materials Ideal for processing hardwood, softwood and wood materials with circular table saws. Optimally suited for cutting querto wood fibre Features: Ideal for processing wood and wood materials with circular table saws. The titanium-cobalt-carbide alloys (TiCo) specially produced by Freud enable flawless results with enormous tool life. The PermaShield coating provides durable protection and reduces build-up. Ideal for Cross cutting, good for cutting along the wood fibre. Saw blades from Freud - the world's largest manufacturer of high quality circular saw blades. Lasered anti-vibration slots guarantee smooth running and minimize noise. The special brazed joint (Freud Tri-Metal) consists of a layer of copper between two layers of silver, which ensures improved stability during hard impacts. Highest precision in production: each saw blade is individually balanced. The ring-shaped imprint in the main blade bears witness to this complex pre-tensioning process. Laser-cut expansion slots guarantee a clean concentricity. Blade made of selected steel guarantees precision and durability. Technical data: Freud classification: Cabled | table saw | wood (→ lasered on the saw blade as pictogram) Saw blade Ø: 250 mm Cutting width: 2.8 mm Blade thickness: 1.8 mm Bore Ø: 30 mm Number of teeth: 80 Tooth form: alternate tooth Angle of rake: 5° Pin holes: 2/7/42 + 2/9/46 + 2/9.5/46.5 + 2/10/60