CraftPro Cordless Saw Blade Triple Pack


£50.99 Inc VAT (20%)

See 2 Product Variants
£50.99

Description

Trend CraftPro Cordless Saw Blade, designed for a professional finish in softwood, hardwood, plasterboard, stone fibreboard, particle board, veneer, plywood, MDF and hardboard. Thin kerf, ideal for cordless saws. High-grade alloy steel plate body precision ground to maintain flatness. Silver brazed to ensure tips are securely bonded to body. With a reamed bore to ensure a precise spindle fit. Laser etched on reverse to European Standard EN 847-1/2.

Feature Attributes

Bore Diameter:
165 x 20 mm
Number of Teeth:
Mixed Set
Blade Diameter:
165 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome