0
1
2
3

CSB/PT16548 Craft Saw Blade Panel Trim 48 Teeth


£29.99 Inc VAT (20%)
Up to 11.5% off

See 2 Product Variants
£29.99

Description

Tungsten Carbide Tipped Circular saw-blades designed for a professional finish.

• Reamed bore to ensure precise fit to spindle.

• Silverbraze to ensure tip is bonded securely to body. Body hardened and tempered to maintain trueness. Laser etched on reverse to European standard EN847-1/2.

• High grade alloy steel plate body precision ground to maintain flatness.

• Micro-granular Tungsten Carbide Tipped to allow cutting of abrasive materials.

Feature Attributes

Blade Material:
High Speed Steel
Cutting Material:
Tungsten Carbide-tipped
Rake Angle:
4 °
Blade Type:
Purple - Panel Trimming (PT)
Special Features:
Blade suitable for Plunge Saws
Finish/Coating:
Uncoated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome