DT4250 Extreme Saw Blade for Wood 210 X 30mm X 40T

Order Code: ZT3611173S

£56.99 Inc VAT (20%)

Currently unavailable

Description

Dewalt DT4250 Extreme Saw Blade for Wood 210 x 30mm x 40T
The Dewalt DT4250 is from the Extreme Range of Saw Blades with a diameter of 210mm and a thickness of 1.8mm, giving a kerf of 2.6mm. This ATB Blade has a 10-degree rake and is intended for crosscutting with Mitre Saws, Table Saws and Stationary Saws.

Features:
Teeth remain sharp for longer through use of extra-large sub micrograin carbide teeth
Exceptional surface finish due to unique anti-vibration slots that minimise blade vibration
Extended cutting life in difficult materials such as tropical hardwoods and MDF through the use of corrosion-resistant carbide teeth
Specification:
Part Number: DT4250
Diameter: 210mm
Bore: 30mm
Thickness: 1.8mm
Kerf: 2.6mm
Number of Teeth: 40

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome