The Makita HS7611J Circular Saw has a compact, lightweight design and features a durable aluminium base plate. Its flat motor housing end provides added stability when changing blades. A rear angular guide provides smooth and precise adjustment of bevel angle. It can be used with a guide rail (with adaptor). The body is fitted with an ergonomic soft grip for reduced fatigue during prolonged periods of use. A rear dust exhaust port helps keep the work area clean, The saw can also be attached to a dust extractor if desired. Other features include double insulation and an aluminium die-cast safety cover for increased user safety. Specification Input Power 1,600W No Load Speed 5,500/min. Depth of Cut @45 45mm, @90 65mm Blade 190 x 30mm Bore Weight 3.9kg