Robust Professional quality TCT Circular Saw Blade. Hardened and precision balanced Micrograin Carbide Teeth for precision cutting on softwood, hardwood, MDF, plywood, reclaimed wood, fibreboard, sandwich panels etc. Features: Extra sharp oversized carbide teeth are precision tensioned for flawless cuts High quality steel used for high performance and long life Professional Quality Steel reduces vibration for a cleaner cut Designed to help noise reduction Can be resharpened Specification: Diameter: 190mm Teeth: 48T Bore: 30mm Kerf: 2.4mm Max RPM: 6500