SSK Gold Wood Saw Blade


Select
Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

Gold TCT Wood Saw Blades

Professional TCT blades featuring an Alternate Top Bevel (ATB) tooth configuration for a professional finish and long cutting life

• 'Gold' coating creates ultra low friction and wear resistance
• Reamed bore ensures precise fit to spindle
• Front bevel tooth form for a superior quality of cut
• Cooling slots to negate heat build up. Ideal for continuous use
• Cooling slots also assist in clearing swarf
• Body hardened and tempered to maintain trueness
• Suitable for cutting softwood, hardwood, particle board, MDF, hardboard and plywood
• Reducing rings available

Feature Attributes

5583:
MFR Part No.
Type:
ATB
Colour:
Gold
Bore:
3 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome