TCT Circular Saw Blades - Coarse


Select
£11.49 Inc VAT (20%)


See all variants from £11.49

Description

HSS TCT circular saw blade for precision ground cutting angles on softwood, hardwood, MDF, plywood etc. Excellent blade sharpness and faster cutting make it ideal for general purpose use on both corded and cordless circular saws.

Coarse Pitch
Ripping blades, with fewer teeth per inch (less TPI). Suitable for cutting long grain solid wood.

See full description

Feature Attributes

Blade Material:
High Speed Steel
Bore Diameter:
30 mm
Usage Type:
Dry Cutting
Application:
Wood
Cutting Edge Type:
Continuous
Cutting Material:
Tungsten Carbide
More attributes