TCT Cordless Circular Saw Blades for Wood


Select
£8.29 Inc VAT (20%)


See all variants from £8.29


Description unavailable

Feature Attributes

Material:
Tungsten carbide-tipped
Number of Pieces:
1
Kerf Width:
1.6 mm
Blade Thickness:
1.0 mm
Diameter:
160 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome