0
1

TCT CraftPro Sawblades for Fine Finish in Aluminium, Plastic and Worktops


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

Tungsten Carbide Tipped Circular Saw blades designed for a professional finish in plastic & alloy. For cutting alloy always use a cutting lubricant. Wear gloves and clamp material securely.

• Colour Code: Grey.

• Reamed bore to ensure precise fit to spindle.

• Silverbraze to ensure tip is bonded securely to body.

• Body hardened and tempered to maintain trueness.

• Laser etched on reverse to European standard EN847-1/2.

• High grade alloy steel plate body precision ground to maintain flatness.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

Feature Attributes

Finish/Coating:
Uncoated
Rake Angle:
Neg 6 °
Special Features:
Triple Chip or Trapezoidal Tooth Form,Blade has Negative Hook Angle,Noise-reducing Expansion Slots
Blade Material:
Alloy Steel
Cutting Material:
Tungsten Carbide
Blade Type:
Grey - Aluminium / Plastic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome