C3606DA Multi Volt Brushless Circular Saw 165mm

C3606DA Multi Volt Brushless Circular Saw 165mm


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

The HiKOKI C3606DA Multi-Volt Circular Saw has a high overload capacity and offers 2 cutting speeds: Power Mode for a high cutting speed and Silent Mode reduces noise and improves motor efficiency. Soft start provides improved control and there also a blower function and LED work light for high visibility when cutting. The saw has a compact, lightweight design is easy to handle. The fluorine coated base enables smooth cutting. Specifications: No Load Speed: Power Mode: 4,300/min., Silent Mode: 2,000/min.Max. Cutting Depth @90º 66mm.Blade: 165mm x 20mm Bore.Weight: 2.7kg.

Feature Attributes

Supply Voltage:
36 V
No Load Speed:
4,300/2,000,
Bore Diameter:
20 mm
Blade Diameter:
165 mm
Power Source:
Cordless 36V
Depth of Cut (90°):
66 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome