C7SB3 Heavy-Duty Circular Saw


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

The HiKOKI C7SB3 Heavy-Duty Circular Saw is fitted with a high power motor, ideal for extra heavy-duty applications. The high-tech magnesium gear case and guard reduces weight and improves strength. It has a rugged alloy base, which is easy to recalibrate and an anti-slip handle with large front grip for excellent control. There is also a spindle lock for easy disc change. Supplied with: 1 x 185mm TCT Blade, 1 x Wrench, 1 x Parallel Guide, 1 x Adaptor for Dust Collecting, 1 x Carry Case. Specifications: Input Power: 1,710W.No Load Speed: 6,000/min.Max. Cutting Depth: 90° 62mm, 45° 47.5mm.Blade: 185mm.Overall Length: 304mm.Weight: 4.3kg.

Feature Attributes

Blade Size:
185 mm
No Load Speed:
6,000,
Bore Diameter:
30 mm
Depth of Cut (90°):
62 mm
Input Power:
1710 W
Blade Diameter:
185 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome