0
1

C7U3 Circular Saw 190mm


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

Features:

- Aluminium blade cover
- Heavy duty aluminium base
- Long 4m mains lead
- Soft grip handles
- Blower ensures cut line is always visible
- Adjustable metal cut line guide
- External brush caps for ease of maintenance
- Unique angle setting system ensures accuracy of 90° cuts
- Spindle lock for easy blade replacement

See full description

Feature Attributes

Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
No Load Speed:
5,800 rpm
Capacity:
Maximum Cut Depth 45° Bevel: 48mm,Maximum Cut Depth 0°: 66mm
Contents:
Dust Adapter,Guide,Wrench,Short Lever,Case
Weight:
4.7 kg
Features:
Cord holder ensures mains lead is clear of cut line
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome