C7UR Circular Saw 185mm


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

Features:

- High-Speed Cutting
- Clear view over the cutting line with Blower Function
- Easy-to-Grasp Slim Handle
- Highly Durable Aluminium Base
- 45° Fine Adjustment Screw with Stopper Lever
- Wrench Holder in the Tool Body

See full description

Feature Attributes

Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
No Load Speed:
6,800 rpm
Weight:
5.1 kg
Contents:
Lock Spring,Guide,Wing-bolt,Wrench,Short Lever,Adapter for Dust Collector,Blade
Size & Weight:
Weight: 5.1kg,Length: 306mm
Blade Size:
Blade Diameter: 185mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome