C9U3 Circular Saw


£0.00 Inc VAT (20%)


Description

The HiKOKI C9U3 Circular Saw has been designed to cut through tough projects in double quick time. External brush caps and a unique angle setting system to ensure the accuracy of 90 cuts, make the saw easy-to-use and extremely precise. The tool is also extremely sturdy and practical with an aluminium blade cover and heavy-duty aluminium base. The soft grip handle makes it comfortable to work with and a blower moves dust and debris away to ensure the cut line is always visible. It also comes with an adjustable metal cut line guide, spindle lock for easy blade replacement plus a dust extraction adaptor. It is fitted with a very long, 4m power lead that means it can be taken wherever it's needed and the cord holder ensures the mains lead is clear of cut line, so it doesn't get in the way of the operator. Supplied with 1 x TCT Saw Blade 235 x 30mm x 20T, 1 x Dust Extraction Adaptor, 1 x Guide, 1 x Wrench and 1 x Carrying Case. Specification Input Power 240V 2,000W, 110V 1,670W No Load Speed 5,000/min. Max. Cutting Depth 90 86mm, 45 65mm Blade 235 x 30mm Bore Weight 6.8kg