DCS579 XR FlexVolt Circular Saw, 190mm


Select
£309.99 Inc VAT (20%)


See all variants from £309.99

Description

The DEWALT DCS579 XR FlexVolt Circular Saw is ideal for general-purpose ripping, crosscutting and bevelling wood and other construction materials. Its brushless motor provides increased power, extended run time, reliability and durability. With variable adjustment of the bevel angle to 57° and a scale for precise cutting depth setting to 61mm (57mm when used with Guide Rail). The design offers optimum balance for safe, fatigue-free operation. With a stable block construction for low vibration running and long service life. Fitted with an additional handle for safe two-handed work. Direct Airlock Compatibility allows quick, secure connection to the extraction hose, whilst a dust blower keeps the cut-line free from dust and debris. There is also an LED work light for improved cut-line visibility. Guide rail compatible for quick and easy use with the DEWALT guide rail system. Supplied with a durable, long-life 190mm Tungsten Carbide tipped (TCT) 24T blade. Specifications: No Load Speed: 5,800/min.Max. Cutting Depth: without Guide Rails: @90° 61mm, @45° 49mm; with Guide Rails: @90° 57mm.Blade: 190 x 30mm Bore.Weight: 3.7kg.

Feature Attributes

Bore Diameter:
30 mm
Blade Diameter:
190 mm
Depth of Cut (90°):
61 mm
Depth of Cut (45°):
49 mm
Power Source:
Cordless 54V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome