HS301D CXT 85mm Circular Saw 10.8v


£122.99 Inc VAT (20%)

See 2 Product Variants
£122.99

Description

HS301D
The Makita circular saw is powered by LI-ion batteries. The cordless Tool features a battery protection circuit, the design protects the battery from damage due to over-discharge, an ergonomically designed soft grip handle and a blower function that blows sawdust off the cut line.

Feature Attributes

Blade Diameter:
85 mm
Voltage:
10.8 V
Noise/ Vibration Information:
Vibration Uncertainty K 1.5 m/s²,Vibration Emission Value Ah <2.5 m/s² (Cutting Wood),Sound Uncertainty Level K 3.0 dB,ound Pressure Level 71 dB(A)
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
No Load Speed:
1500 rpm
Battery Type:
Lithium-ion
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome