R185CCS Multi-material Circular Saw


Select
£81.99 Inc VAT (20%)


See all variants from £81.99

Description

The ideal circular saw for any trade or workshop. Equipped with an adjustable 64mm cutting depth and 0° - 60° bevel tilt with 22.5° and 45° bevel detents. This saw has the power to perform - Tested and trade rated to cut through a variety of materials with ease.

• Multi-Material cutting technology. One saw, one blade, cuts all.*
• Accurate cutting with adjustable 64mm depth of cut - perfect for trench cutting.
• Reliable, smooth square cutting every time in a variety of materials.
• Powerful 1600W hi-torque motor with optimised gearbox & blade system.
• 0° - 60° bevel tilt with 22.5° and 45° bevel detents cuts angles accurately & easily.
• Channelled air flow & base indicators ensure optimum visibility of your cutting line.
• Ergonomic, soft grip handles provide maximum control, versatility and precision.
• Dust extraction port & adaptor included for vacuum compatibility.
• Premium Japanese Tungsten-Carbide-Tipped (TCT) 185mm blade included.
• 3 Year limited warranty.

See full description

Feature Attributes

Power Source:
Electric
Length:
375 mm
Height:
255 mm
Bevel Capacity:
60 °
Power:
1600 W
Width:
265 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome