R185CCSX+ Circular Track Saw

R185CCSX+ Circular Track Saw


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

The Evolution R185CCSX+ Circular Track Saw is ideal for both trade and DIY users thanks to its powerful motor and optimised gearbox. When combined with the Evolution R185TCT-20CS blade (supplied) it can cut through a variety of materials such as mild steel, aluminium, wood (even with embedded nails), plastic, copper, PVC and more. When cutting mild steel the saw produces a square, ready-to-weld cut with no heat, no burrs and virtually no sparks, far superior to abrasive cutting methods. The saw features an adjustable cutting depth and 0-45 bevel capabilities for versatile cutting in any material. It also features channelled air flow and a vacuum extraction port, that helps to keep the cutting line visible. The electric blade brake and blade guard, (that closes in 0.4 seconds) improves user safety and reduces exposure to a spinning saw blade. The integrated LED light improves visibility of the work piece. Compatible with the Evolution ST1400 and ST2800 tracks (sold separately). These saws have been developed to be compatible with most leading brands of circular saw tracks. Supplied with: 1 x RAGE® Multi-Purpose TCT Circular Saw Blade 185 x 20mm x 20T, 1 x Carry Case, 1 x Hex Key, 1 x Parallel Edge Guide, 1 x Dust Hose Connector & 1 x Instruction Manual. Specification: Input Power: 1,600W.No Load Speed: 240V: 3,900/min., 110V: 3,700/min.Capacity: Mild Steel Plate/Box Section 6mm.Max. Cutting Thickness With/Without Track: 0°: 64/59mm, 45°: 47/42mm.Blade: 185 x 20mm Bore, 20T.Bevel Capacity: 0-45°.Cable Length: 4m.Sound Pressure Level LPA: 94.3 dB(A).Weight: 5.1kg.

See full description

Feature Attributes

Bore Diameter:
20 mm
Depth of Cut (90°):
64 mm
Blade Diameter:
185 mm
Depth of Cut (45°):
47 mm
Input Power:
1600 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome