R185CCSX+ Multi-material Track Compatible Circular Saw


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

The ultimate multi-material cutting circular saw. Designed by the trade for the trade. The R185CCSX+ model gives you extra functionality, extra support and extra reach than any other Evolution circular saw in the family. Integrated LED light, channelled air-flow, 4m cable, storage bag and compatibility with Evolution's 1.4m & 2.8m tracks, are just some of the features included in this package. (Tracks Sold Separately)

• Multi-Material cutting technology. One saw, one blade, cuts all.*
• Accurate cutting with adjustable 64mm depth of cut - perfect for trench cutting.
• Reliable smooth square cutting every time in a variety of materials.
• Powerful 1600W hi-torque motor with optimised gearbox & blade system.
• 0° - 45° bevel tilt with virtual pivot keeps the blade on the same cutting line at any angle when fixed to a track.
• Ergonomic, soft grip handles provide maximum control, versatility and precision.
• Dust extraction port & adaptor included for vacuum compatibility.
• Track Compatible With: Evolution's 1.4m & 2.8m Tracks (Sold Separately)
• Robust & sturdy construction with even weight distribution, weighing 5.1kg
• 3 Year limited warranty.

See full description

Feature Attributes

Power Source:
Electric
Power:
1600 W
Width:
265 mm
Height:
255 mm
Blade Diameter:
185 mm
Length:
375 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome