R185CCSX 185MM Multi-material Circular Saw Track Combo Pack 230V
Hover to enlarge the image

R185CCSX 185MM Multi-material Circular Saw Track Combo Pack 230V

Order Code:
MPN:

Product Description

With a 1020mm track included this circular saw is hard to ignore. Power and precision at the forefront of its design, the R185CCSX ensures accuracy and reliability to get the job done faster, smoother and safer than ever before. True value for money with 3 years limited warranty.

• Multi-Material cutting technology. One saw, one blade, cuts all.*
• Accurate cutting with adjustable 64mm depth of cut - perfect for trench cutting.
• Reliable smooth square cutting every time in a variety of materials.
• Powerful 1600W hi-torque motor with optimised gearbox & blade system.
• 0° - 45° bevel tilt with virtual pivot keeps the blade on the same cutting line at any angle when fixed to a track.
• Ergonomic, soft grip handles provide maximum control, versatility and precision.
• Dust extraction port & adaptor included for vacuum compatibility.
• 1020mm Circular Saw Track included. Supplied in 3x pieces with connectors.
• Compatible With Evolution's 1.4m & 2.8m Tracks (Sold Separately)
• Robust & sturdy construction with even weight distribution, weighing only 4.8kg
• Channelled air flow & base indicators ensure optimum visibility of your cutting line.
• Premium Japanese Tungsten-Carbide-Tipped (TCT) 185mm blade included.
• 3 Year limited warranty.

Specifications
Height
255mm
Bevel Capacity
45°
Length
375mm
Supply Voltage
230V
Power Source
Electric
Width
265mm
Power
1600W
MFR Part No.
027-0001
Blade Diameter
185mm
Model Number
R185CCSX
Weight
5.1kg
Product Type
Corded Circular Saw
Noise/Vibration Information
Uncertainty K, 1, 5m/s2
No Load Speed
3, 900rpm

£139.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome