R185CCSX Circular Track Saw Kit


Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

The Evolution R185CCSX Circular Track Saw is perfect for trade or DIY users thanks to its powerful motor and optimised gearbox. When combined with the Evolution R185TCT-16CS blade (supplied) it can cut a variety of materials such as mild steel, aluminium, wood (even with embedded nails), plastic, copper, PVC and more. When cutting mild steel the saw produces a square, ready-to-weld cut with no heat, no burrs and virtually no sparks, far superior to abrasive cutting methods. Advanced safety features such as channelled air flow and vacuum extraction port help keep the cutting line visible, whilst the electric blade brake and blade guard, that closes in 0.4 seconds, reduce the time the user is exposed to a spinning saw blade. Supplied with: 1 x Multi-Material Blade 185 x 20mm Bore x 16T, 3 x 340mm Cutting Tracks, 1 x Connector Bar, 4 x Screws, 1 x Hex Key, 1 x Parallel Edge Guide, 1 x Dust Hose Connector, 1 x Instruction Manual. Specification Input Power: 1,600W.No Load Speed 240V/110V: 3,900/3,700/min.Cutting Capacities: Mild Steel Plate/Box Section: 3mm.Max. Cutting Thickness:.0° 64mm/59mm with track.45° 47mm/42mm with track.Max. Blade Bevel Angle: 45°.Blade: 185 x 20mm x 16T.Power Cable Length: 3m.Sound Pressure Level LPA: 94.3 dB(A).Weight: 5.1kg.

Feature Attributes

Depth of Cut (45°):
41 mm
Bore Diameter:
20 mm
Depth of Cut (90°):
58 mm
Input Power:
1600 W
Blade Diameter:
185 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome