Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Circular Saws
R185mlSX Circular Track Saw Kit 185mm 1600W 110V
By Evolution
Order Code:
ZT2424319S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 13th Dec
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/tools-and-machining/circular-saws/r185mlsx-circular-track-saw-kit-185mm-1600w-110v/p/ZT2424319S
Add to quotation
View all Circular Saws
Description
Evolution R185CCSX Circular Track Saw 185mm 110V Version
Specifications
Specifications for R185mlSX Circular Track Saw Kit 185mm 1600W 110V
Power Source
Corded 110V
Depth of Cut (90°)
64mm
Depth of Cut (45°)
47mm
Bore Diameter
20mm
Input Power
1600W
Blade Diameter
185mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome