Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Machining Clamps & Accessories
Clamping Components
SC04 Location Collar
By Indexa
2 Variants From
£26.99
Inc VAT (20%)
See 2 Product Variants
£26.99
Description
SC04 - Location Collar
Material: Medium Carbon Steel.
Hardness: HRC 40.
Surface Finish: Black Oxide.
Feature Attributes
D:
20 mm
C:
12 mm
B:
40 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome