1. Tools & Machining/
  2. Workholding & Machine Tool Accessories/
  3. Machining Clamps & Accessories/
  4. Clamping Components
Serrated Adjustable Clamp
0
1

Serrated Adjustable Clamp


See all variants from
£79.99

Inc VAT (20%)

See all variants from £79.99

Description

CC12 Adjustable Clamps offer a low profile design that are specially built to keep surfaces clear for machining and suitable for use with rough or finished parts.

Features and Benefits
• Low profile clamp that keeps top surfaces clear for machining
• Ideal for rough or finished parts
• Black oxide finish for increased durability

Specifications
• Material: Medium carbon steel
• Hardness: Jaw only: HRC 38
• Surface finish: Black Oxide
• Jaws: Surface treated with high frequency quenching

Typical Applications
• Machining
• Metal

See full description

Feature Attributes

Finish:

Black Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome