Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Workholding & Machine Tool Accessories
/
Machining Clamps & Accessories
/
Clamping Sets
Hover to enlarge the image
Single Clamp Set Series 32 10 In A Box - MC322
By
Parker
Order Code:
ZT5428307S
MPN:
MC322
View all Clamping Sets
Product Description
Multiclamp, Series 32, Clamp Body, 10 in a Box, Steel, Parker
Specifications
Pack Quantity
10
Product Type
Hydraulic
Material
Steel
Series
32
Technical Info
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 6th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome