This Estwing Framing Hammer has an extra side nail puller notch built into the head; solid forged in one piece of steel for excellent strength and complete with a blue nylon vinyl grip. Our exclusive Shock Reduction Grip is moulded on and offers the utmost in both comfort and durability while reducing vibrations caused by impact. Magnetic Nail Starter groove built into head. Overall length: 15.5" / 393.7 mm. 15oz weight. 15.5" length Forged in one piece. No Welds. Magnetic Nail Starter. Side Nail Puller Notch. Shock Reduction Handle