Estwing's Curved Claw Solid Steel Hammer provides unsurpassed balance and temper. The head and handle are fully polished and forged in one piece. Our exclusive Shock Reduction Grip is molded on and offers the utmost in both comfort and durability, while reducing vibrations caused by impact. Product Features Solid forged in one piece Full polished head and handle neck Unsurpassed balance and temper Made in the USA Available with Leather or Shock Resistant Nylon Vinyl Grip Genuine America Steel Head Weight: 16oz/448g Handle Length: 13"/330mm Face: Smooth Grip: Blue Nylon Grip Part No: E316C