Estwing Framing Hammer Smooth Face - Black NVG - Ultra Series EB19S Product Features Extra nail notch built into head Available in regular and long handle lengths Forged in one piece of steel Made in the USA Shock Resistant Nylon Vinyl Grip Head Weight: 19oz/539g Handle Length: 349mm Face: Smooth Grip: Black NVG Part No: EB19S