Estwing's Rip Claw Solid Steel Hammer provide unsurpassed balance and temper. The head and handle are fully polished and forged in one piece. This version has a milled face. Our exclusive Shock Reduction Grip is molded on and offers the utmost in both comfort and durability while reducing vibrations caused by impact. Shock reduction grip Forged in one piece for strength. Product Features Solid America Steel Blue Shock Reduction Grip Made in the U.S.A. Head Weight: 20oz/560g Handle Length: 13.75"/ 349.25mm Face: Milled Grip: Blue Nylon Grip Part No: E320SM