0
1
2
3

30OZ Smooth Face Straight Claw Framing Hammer with Vinyl Grip E3/30S

Order Code: ZT5518585S

£62.99 Inc VAT (20%)


Description

Estwing E3 Straight claw hammers with Estwing's world famous blue shock reduction nylon vinyl grip. The handle grip, made from liquid vinyl bonded onto the shaft during production offers the utmost in both comfort and durability, while reducing vibrations caused by impact. The straight claw hammer offers unsurpassed balance and temper. Straight claw is useful for ripping out. Made in the USA from high quality steel. Estwing E3 Straight claw hammers with Estwing's world famous blue shock reduction nylon vinyl grip. The handle grip, made from liquid vinyl bonded onto the shaft during production offers the utmost in both comfort and durability, while reducing vibrations caused by impact. The straight claw hammer offers unsurpassed balance and temper. Straight claw useful for ripping out. Made in the USA from high quality steel. Estwing E3 Straight claw hammers with vinyl grips . The handle grip, made from liquid vinyl bonded onto the shaft during production offers the utmost in both comfort and durability, while reducing vibrations caused by impact. The straight claw hammer has excellent balance, finest finish, is made from high quality steel and is useful for batten removal or for prising floorboards as well as general nail pulling. Handle grip made from liquid vinyl bonded on to shaft during production offers the utmost in both comfort and durability, while reducing vibrations caused by impact. Excellent balance, Finest finish. Made of high quality steel. Straight claw is useful for batten removal or prising floorboards as well as general nail pulling. Head Weight: 30oz/840g Handle Length: 16"/406mm Face: Smooth Grip: Blue Nylon Grip Part No: E330S

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome