0
1
2

X0900086 Claw Hammer with Fibreglass Handle 16oz

Order Code: ZT3346512S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

XTrade 16oz Claw Hammer
This 16oz claw hammer is the perfect tool for a variety of carpentry applications, including: Driving nails, Pulling nails, Prying wood and Stripping wire. The hardened and tempered steel head provides superior strength and durability, while the lightweight fibreglass handle is comfortable to use and reduces vibration. The comfortable rubber grip provides a secure hold, even in wet or oily conditions.

Features:
8oz hardened and tempered steel head
Lightweight and extremely strong fibreglass handle
Comfortable rubber grip
Specification:​
Head Weight: 16oz
Handle: Fibreglass

See full description
Specifications for X0900086 Claw Hammer with Fibreglass Handle 16oz
  • Grip Type
    Rubber
  • Product Type
    Claw Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome