EB3/3LB Club Hammer Vinyl Grip 1.3kg (3 lb) ESTEB33LB

Order Code: ZT1277772P

£49.99 Inc VAT (20%)
£54.999% off

Order by 12pm, get it Tomorrow

Description

The proper tool for driving hardened nails and cold chisels. One-piece steel hammer with Estwing's world famous blue shock reduction nylon vinyl grip. Weight 1360g (3 lb).

Specifications for EB3/3LB Club Hammer Vinyl Grip 1.3kg (3 lb) ESTEB33LB
  • MFR Part No.
    EB3/3lb
  • Head Weight
    1.3kg (3 lb)
  • Handle Type
    Vinyl Grip
  • Shaft Material
    Steel
  • Number of Pieces
    1
  • Type
    Lump Hammer
  • Face Material
    Steel
  • Special Features
    Shock Reduction Grip
    Single Piece
  • Head Material
    Steel
  • Overall Length
    300mm