Es Straight Claw Hammer Leather Grip


£50.99 Inc VAT (20%)

See 2 Product Variants
£50.99

Description


Description unavailable

Feature Attributes

Head Type:
Straight Ripping
Grip Type:
Leather
Face Type:
Smooth
Shaft Material:
Steel
Number of Pieces:
1
Face Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome